The store will not work correctly when cookies are disabled.
-
MFG Item Number
01609.0-00
Product Description
PTC Heater, 10W, AC/DC 120-240 V, 50mm,
Specifications
Specifications
Heating Capacity |
10 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
2.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01602.0-00
Product Description
PTC Heater, 8W, AC/DC 120-240 V, 30mm, c
Specifications
Specifications
Heating Capacity |
8 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
2 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01602.0-03
Product Description
PTC Heater, 8W, AC/DC 12-30 V, 30mm, cab
Specifications
Specifications
Heating Capacity |
8 W |
Operating Voltage |
12-30 VAC/VDC |
Max Inrush Current |
3.7 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01609.0-01
Product Description
PTC Heater, 10W, AC/DC 12-30 V, 50mm, ca
Specifications
Specifications
Heating Capacity |
10 W |
Operating Voltage |
12-30 VAC/VDC |
Max Inrush Current |
5.7 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01662.0-00
Product Description
RC016 Heater, 10W, AC/DC 120-240 V, cabl
Specifications
Specifications
Heating Capacity |
10 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
2.5 A |
Heating Element |
PTC Resistor |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Screws |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP40 |
Protection Class |
II (Double Insulated) |
Hazardous Location |
No |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01673.0-00
Product Description
RC016 Heater, 13W, AC/DC 120-240 V, cabl
Specifications
Specifications
Heating Capacity |
13 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
3 A |
Heating Element |
PTC Resistor |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Screws |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP40 |
Protection Class |
II (Double Insulated) |
Hazardous Location |
No |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01651.0-00
Product Description
RC016 Heater, 8W, AC/DC 120-240 V, cable
Specifications
Specifications
Heating Capacity |
8 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
2 A |
Heating Element |
PTC Resistor |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Screws |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP40 |
Protection Class |
II (Double Insulated) |
Hazardous Location |
No |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01610.0-01
Product Description
PTC Heater, 13W, AC/DC 12-30 V, 60mm, ca
Specifications
Specifications
Heating Capacity |
13 W |
Operating Voltage |
12-30 VAC/VDC |
Max Inrush Current |
10 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01610.0-00
Product Description
PTC Heater, 13W, AC/DC 120-240 V, 60mm,
Specifications
Specifications
Heating Capacity |
13 W |
Operating Voltage |
120-240 VAC/VDC |
Max Inrush Current |
3 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP32 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
RC 016
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved